The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CX202A6
Eagle Signal Counters, CX200 Preset Timer Series
Series
CX200 Preset Timer
Product Description
Timer/Counter, 120VAC, 10A Relay
Specifications
Specifications
Nominal Voltage
120 VAC
Voltage
120 VAC
Presets
1
Outputs
(2) Relay
Termination
Screw Terminals
Mounting
Panel Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
CX312A6
Eagle Signal Counters, CX300 Preset Timer Series
Series
CX300 Preset Timer
Product Description
Electronic Timer/Counter, 120VAC,
Specifications
Specifications
Nominal Voltage
120 VAC
Voltage
120 VAC
Presets
1
Outputs
(2) Relay
Termination
Screw Terminals
Mounting
Panel Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
CX202B6
Eagle Signal Counters, CX200 Preset Timer Series
Series
CX200 Preset Timer
Product Description
Timer/Counter, 240VAC, 10A Relay
Specifications
Specifications
Nominal Voltage
240 VAC
Voltage
240 VAC
Presets
1
Outputs
(2) Relay
Termination
Screw Terminals
Mounting
Panel Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
B506-2002
Product Description
TIMER, HI-PERF, RELAY OUT, 24
Specifications
Specifications
Outputs
(2) Relay
Termination
Screw Terminals
Mounting
DIN Rail
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
CX311A6
Eagle Signal Counters, CX300 Preset Timer Series
Series
CX300 Preset Timer
Product Description
Electronic Timer/Counter, 120VAC,
Specifications
Specifications
Nominal Voltage
120 VAC
Voltage
120 VAC
Presets
1
Outputs
(2) Relay
Termination
Screw Terminals
Mounting
Panel Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CM030111210
Product Description
Max Count Series, 3 Solid State
Specifications
Specifications
Supply Voltage
85-265 VAC
Number of Presets
3
Batch Counting
Yes
Backlight
Yes
Count Speed (Hz)
40,000 Hz
Input Type
Sourcing (PNP)/Contact Closure
Output Type
(3) Solid State
Scale Calibrator
0.00001-9.99999 Multiplier
Communications
RS-485
Reset
Front Panel
Lockout
Yes
Mounting
DIN - 1/8
Termination
Terminal Blocks
Temp Range (C)
-15-65 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CM030121210
Product Description
Counter
Specifications
Specifications
Supply Voltage
85-265 VAC
Number of Presets
3
Batch Counting
Yes
Backlight
Yes
Count Speed (Hz)
40,000 Hz
Input Type
Sourcing (PNP)/Contact Closure
Scale Calibrator
0.00001-9.99999 Multiplier
Communications
RS-485
Lockout
Yes
Memory
Nonvolatile RAM
Mounting
DIN - 1/8
Termination
Terminal Blocks
Temp Range (C)
-15-65 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
HZ170A601
Product Description
Cycl-Flex Counter, 120VAC, Reverse
Specifications
Specifications
Nominal Supply Voltage
120 VAC
Supply Voltage
120 VAC
Maximum Count
100
Color
Red Text on Black Background
Mounting
Panel Mount
Count Speed (CPM)
500
Reset
Electric
Continuous Operation
Yes
Availability
Obsolete Item No Longer Available
MFG Item Number
B506-2052
Product Description
TIMER, HI-PERF, TRANSISTOR OUT, 24
Specifications
Specifications
Outputs
NPN
Termination
Screw Terminals
Mounting
DIN Rail
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
B506-7002
Product Description
TIMER, REPEAT, RELAY OUT, 24 VAC/VDC
Specifications
Specifications
Outputs
(2) Relay
Termination
Screw Terminals
Mounting
DIN Rail
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Counters
Manufacturer
Eagle Signal
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved